Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers

Catalog No. p-8430008
Click to view available options
Includes:
Genesys 140 Spectrophotometer
Genesys 150 Spectrophotometer
Spectral Bandwidth:
2 nm
5 nm
Wavelength Range:
190 to 1100 nm
325 to 1100 nm
Warranty:
2 yrs std + 1 yr ext upon reg

Catalog No. 14-385-353

Supplier: Thermo Scientific™ 840300000

Only null left
Add to Cart
Add to Cart
Request a Quote

Get the most for your QA/QC or teaching lab with a rugged, network ready spectrophotometer designed for repetitive measurements and ease of use.

Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today's expectations for advanced technology in a compact, robust package.

The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.

The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.

Features:

  • 7-inch high-resolution touchscreen user interface
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adaptor available)
  • Room light resistance for open-lid operation
  • Sipper accessory
  • Removable, washable sample compartment liner with magnetic placement and hold-down
  • Accommodates cells up to 100 mm pathlength
  • (Optional) 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)

Designed for:

  • Advanced teaching labs
  • R&D departments
  • Applications requiring high throughput or temperature control
TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.002 A
Compartments
Accommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
Connections Single USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector Type Dual Silicon Photodiodes
Display 7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H) 35.5 x 38.5 x 19.5 cm
Spectral Bandwidth 2 nm
Wavelength Range 190 to 1100 nm
Drift (At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical Requirements External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
Includes Genesys 150 Spectrophotometer
Keypad Touchscreen
Lamp Life > 5 years typical, 3 years guaranteed
Noise (RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical Design Dual Beam
Photometric Accuracy ±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A
Photometric Display -3A to +5A
Photometric Range –2A to +3.5A
Photometric Repeatability ±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer Included Snap-on printer available
Scan Speed Slow, medium and fast - up to 1600 nm/min.
Stray Light < 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty 2 yrs std + 1 yr ext upon reg
Wavelength Accuracy ±0.5 nm
Wavelength Data Interval 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability < ±0.2 nm
Weight (Metric) 7.5 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.