Learn More
Description
- 100% continuous nylon filament creates an ideal barrier between hands and disposable gloves
- Reduces allergies and adverse reactions that can be caused by prolonged exposure to latex
- Packaged in a secure box so that liners remain clean
- Fully launderable up to 20 times without shrinking
- Full finger, regular cuff design
- Non-sterile
- Made in the USA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Applications | Healthcare |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Nylon Glove Liner |
| Size | Large |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
