Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Free Standing Cylinder Restraints
Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
Can hold 2 cylinders
Can hold 6 cylinders
Can hold 9 cylinders
Cylinders
Width (English):
16 in.
32 in.
48 in.
Description
Includes
Security Chains
- Frame is 2 in. x 2 in. tubular steel
Specifications
Specifications
| Product Type | Cylinder Restraint |
| Includes | Security Chains |
| For Use With (Application) | Cylinders |
| For Use With (Equipment) | Cylinders |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 in. |
| Height (Metric) | 76.2 cm |
| Length (English) | 32 in. |
| Length (Metric) | 81.3 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction