Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wet-Waste Containers

Catalog No. 1200917 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
Jug, Funnel, Non-skid Feet
Jug, Funnel, Non-skid Feet, Cover
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
12-009-17 Jug, Funnel, Non-skid Feet
12-009-8 Jug, Funnel, Non-skid Feet, Cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-009-17
This item is not returnable. View return policy

Waste container available in two designs, one with cover, funnel hole and another being totally enclosed

  • Full-gauge 0.37 in. thick (0.95cm) acrylic construction
  • Container with cover accepts wide-mouth funnel for easy disposal of liquid radioactive material
  • Excess residue can be rinsed from funnel into jug to further reduce exposure
  • Totally enclosed container with hinged cover is taller to accommodate both jug and funnel within its interior
  • Accommodate 1 gal. (3.8L) jug
  • Both designs feature nonskid feet

Order Info

Additional wet-waste container sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Closure Size 6.5 x 6.5 in.
Depth (English) 6.5 in.
Closure Type Hinged Lid
Depth (Metric) 16.51 cm
Diameter (English) Outer 5.9 in.
Dimensions (L x W x H) 6.5 x 6.5 x 12 in. (16.51 x 16.51 x 30.48 cm)
Height (Metric) 30.48 cm
Length (Metric) 11.3 cm
Width (Metric) 16.51 cm
Autoclavable Not Autoclavable
Diameter (Metric) Opening 15 cm
Includes Jug, Funnel, Non-skid Feet
Width (English) 6.5 in.
Length (English) 6.5 in.
Height (English) 12 in.
Material Acrylic
Product Type Wet Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.