Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ultrasonic Units Cooling Coils
SDP

Catalog No. 1037515 Shop All Fisherbrand Products
Click to view available options
Model:
S30 - S70
S80 - S300

Catalog No. 1037515

Only null left
Add to Cart
Add to Cart

The Fisherbrand™ Ultrasonic Unit Cooling Coil is designed specifically for use with the Fisherbrand™ 112xx Series of dual frequency ultrasonic cleaners. Maintaining a stabile liquid temperature is critical in ultrasonic cleaning.

  • Keep the cooling bath temperature stable
  • Ensure proper ultrasonic cleaning with the exact temperature
  • Connects to the closed cycle cooling system

Specifications

Type Cooling Coil
Diameter (Metric) Inner 6 mm
Diameter (Metric) 8 mm
For Use With (Equipment) Elmasonic Unit Sizes: S 60, S 80 - S 130, S 180, S 300
Material Stainless Steel
Model S80 - S300
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.