Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureOne™ Beveled Pipette Tips, 1-200μL, with graduations
GREENER_CHOICE

Catalog No. p-4909776 Shop All Fisherbrand Products
Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Clear
Yellow
Format:
Bulk
Hinged Rack
Refill

Catalog No. 02-707-413

Only null left
Add to Cart
Add to Cart

Offers a full line of universal fit beveled pipet tips

Offers a full line of universal fit beveled pipet tips

  • All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin, and DNA
  • All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA

SureOne Rack Features

  • Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
  • Notched clasp props lid open for autoclave venting
  • Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
  • Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
  • Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
  • Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
  • Recycle logo molded into all rack components
SureOne Insert Features
  • Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
  • Lot traceable — all inserts contain the Fisherbrand part number, tip volume, lot number
  • Indented insert holes inhibit tip movement, stabilizing them for multichannel work
  • Contact clip prevents unnecessary contact with the tips while clipping in inserts
  • Multichannel design; all inserts are 96-well format
  • Robust non-pliable design provides secure seals on every tip
SureOne Reload Packaging Features
  • Product information displayed on box
  • Dust flap prevents debris from contaminating the product
  • Finger knockouts allow easy access to slide out product
  • Canyon cut package allows for easy tip insert removal
  • Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%

Order Info

Packaging options include bulk, rack, rack sterile, and reload.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 200 μL
Sterility Sterile
Color Yellow
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 50 mm
Clean Claims DNase, RNase, DNA, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free
Format Hinged Rack
Tip Style Beveled
Graduated Yes
Product Line SureOne
Material Polypropylene
Graduations 10, 50, 100μL
Show More Show Less

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.