Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Steel CPU Holder
Shop All Fisherbrand Products

Click to view available options
:
Steel CPU Holder
Description
Steel CPU Holder suitable for FisherBrand Kennedy and Dewey Series Table, 25 year manufacturer warranty
- Suitable for Kennedy and Dewey Series Table
- Supports 27.2kg (60 lb.)
- Will accommodate vertical and horizontal CPUs, up to 40.6cm (16 in.) high
- Vertical and horizontal nylon support straps
- Mounts anywhere on bottom of workbench
- White in color with black straps
- 25 year manufacturer warranty
Warranty and Services
25-year manufacturer warranty
Specifications
Specifications
| Product Type | CPU Holder |
| Color | White |
| Load Bearing Capacity (English) | 60 lb. |
| For Use With (Equipment) | Kennedy and Dewey Series Tables |
| Load Bearing Capacity (Metric) | 27.2 kg |
| Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction