Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standardization Pipet Tips
GREENER_CHOICE

Catalog No. 02681161 Shop All Fisherbrand Products
Click to view available options
Format:
Bulk
Stack Rack

Catalog No. 02-681161

Only null left
Add to Cart
Add to Cart

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipette tip.

  • Available in a variety of packaging options
  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA and pyrogen free
  • Soft pliable tip collar allows this tip to fit on a wide range of pipette models

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 200 to 1000 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 3.4 in.
Length (Metric) 8.7cm
Clean Claims DNase, RNase, DNA, and Pyrogen Free
Format Stack Rack
For Use With (Equipment) Universal Fit
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.