Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini-Centrifuge 100-240V, 50/60Hz Universal Plug, Grey
SCI_ED

Catalog No. s67601b Shop All Fisherbrand Products
Click to view available options
Capacity:
6 x 1.5/2 mL
This item is not returnable. View return policy

Catalog No. S67601B

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Tool-free rotors and quick-spin options make the Fisherbrand Mini-Centrifuge fast and easy to use. The locking lid is functionally designed to fit in the palm of the hand for easy repeat opening and quick tube extraction.

The Fisherbrand Mini-Centrifuge is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (1.5/2.0, 0.5, 0.2 mL) for customized use. The centrifuge housing is made from ABS plastic and the lid is a polycarbonate plastic enabling the unit to be easily cleaned. A braking function quickly stops the unit when powered off or when the lid is opened.

  • 5 Year Warranty
  • A locking lid for added protection when the unit is in use
  • A larger lid to accommodate longer and skirted tubes, as well as taller tube lids
  • A braking function to quickly stop the unit when powered off or when the lid is opened
  • Meets the latest applicable North American & EU safety requirements
  • Weighted rubberized base eliminates potential movement and further dampens vibration and noise
  • Capacity: 6 x 1.5 to 2 mL Tubes (Rotor 1: Adapters for 0.5 mL and 0.2 mL Tubes), 2 places for 8 x 0.2 mL Strips or 16 Single Tubes (Rotor 2)

Warranty and Services

5 Years

Specifications

Capacity 6 x 1.5/2 mL
Max. Speed 6,000 rpm
Max. RCF 2,000 x g
Refrigerated No
Width (English) Exterior 5.03 in.
Width (Metric) Exterior 128 mm
Type Mini-Centrifuge
Includes Two rotors, tube rack, storage case, O-rings, tube adapters and low voltage, double insulated power adapter with four interchangeable plugs
Electrical Requirements 100/240 V 50/60 Hz
Rotor Included Yes
Dimensions (HWD) 104 x 128 x 153 mm
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.