Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Spoonulet™ Lab Spoon

Catalog No. 1437520 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
18.4 cm
Catalog No. Length (Metric)
14-375-20 18.4 cm
1 options
This item is not returnable. View return policy

Catalog No. 14-375-20

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand Spoonulet™ Lab Spoon is used for transferring crystalline materials, crushing lumps, scraping, or even chopping!

Fisherbrand™ Spoonula™ Lab Spoon is used for transferring crystalline materials, crushing lumps, scraping, or even chopping. Our spatulas are designed to exceed performance expectations -This is the Fisherbrand Advantage. Available in variety of lengths.

  • Made from ASTM™ standard stainless-steel construction
  • Polished finishing
  • Spoon end: 1.25L x 0.56 in.W (32 x 14mm)
  • Spatula end: 2L x 0.31 in.W (51 x 7.9mm)

Specifications

Shape Spoon End, Spatula End
Certifications/Compliance ASTM
Product Type Spoonulet™ Lab Spoon
Finish Polished
For Use With (Application) Designed for transferring crystalline materials, crushing lumps, scraping or chopping
Length (English) 7.25 in.
Includes Double ended with 1.25 L x 0.56 in. W spoon end and 2 L x 0.31 in. W spatula end on other
Material Stainless Steel
Length (Metric) 18.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.