Learn More
Description
Extra-heavy-duty for sampling and dispensing corrosive liquids.
- Linear polyethylene beaker
- Secured with welded solid handle
Order Info
Additional ladle sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Product Type | Ladle |
| Material | HDPE |
| Capacity (English) | 8.5 oz. |
| Capacity (Metric) | 250 mL |
| For Use With (Application) | For sampling and dispensing corrosive liquid |
| Dimensions (L x W x H) | 4.5 x 3.3 x 12.43 in. (11.43 x 8.38 x 31.57 cm) |
| Height (English) | 12.43 in. |
| Height (Metric) | 31.57 cm |
| Length (English) | 4.5 in. |
| Length (English) Handle | 9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.