Learn More
Description
For use with liquid nitrogen, dry ice, water ice, and salt solutions.
- Capacity: 1.2 gal. (4.5L)
- Rigid polyurethane skinned-foam construction provides high durability and excellent insulating properties; buckets will not sweat or leak, and are unbreakable with normal use
- Resistant to acetone and easy to clean—can be chemically disinfected
- Withstand temperatures up to 95°C (203°F)
- Octagonal design will not deform; stable when full
- Molded handles enable safe handling and transport
- Flush lid with recessed handle allows stacking for convenient storage
Order Info
Internal dimensions: Base diameter, 6 in. (15.5cm); Rim diameter, 9.625 in. (24.5cm); Depth, 6 in. (15.5cm). External dimensions: Base diameter, 7.25 in. (18.5cm); Rim diameter (maximum, with handles), 12.75 in. (32.5cm); Height, 7.25 in. (18.5cm)
Specifications
Specifications
| Height (Metric) | 18.5 cm |
| Height (English) | 7.25 in. |
| Closure Type | Lid |
| Capacity (English) | 1.2 gal. |
| For Use With (Application) | Dry ice, water ice and salt solutions |
| Description | Ice Bucket |
| Material | Polyurethane |
| Type | Ice Bucket |
| Color | Blue |
| Capacity (Metric) | 4.5 L |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.