Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Microtube Storage Racks

Catalog No. p-51897 Shop All Fisherbrand Products
Click to view available options
Color:
Assorted
Dimensions (L x W x H):
22.7 x 6.7 x 2.7 cm
This item is not returnable. View return policy

Catalog No. 05-541-1

This item is not returnable. View return policy

Instantly organize microcentrifuge test tubes in any lab.

Instantly organize microcentrifuge test tubes in any lab.

  • Accommodate 0.2 mL thin-walled PCR tubes on one side while the opposite side holds 1.5 mL to 2.0 mL microcentrifuge tubes
  • 80 wells on each side keep tubes upright in a 5 x 16 array
  • Numbered for easy sample identification
  • Twelve rack colors assist in sample organization and quick visual identification
  • Molded in handles provide a secure grip for transport
  • Matte side panel accepts tape or direct labeling
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)

Order Info

Dimensions: 22.7 x 6.7 x 2.7cmH (8-15/16 x 2-5/8 x 1-1/16 in.)

Specifications

Product Type Microtube Storage Rack
Array 16 x 5
Autoclavable Autoclavable
Color Assorted
Holds Microtubes (2 mL), Microtubes (0.2 to 2 mL)
Material Polypropylene
Positions 80
Shape Rectangular
Shelves None
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 5/Pk.
Dimensions (L x W x H) 22.7 x 6.7 x 2.7 cm
Length (Metric) 26.7 cm
Length (English) 10.5 in.
Width (Metric) 22.9 cm
Width (English) 9 in.
Height (Metric) 12.7 cm
Height (English) 5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.