Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Oil Only White Absorbent Pads

Catalog No. p-4935641 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
30 gal.
35 gal.
51 gal.
Weight Capacity:
Heavyweight
Lightweight
Medium-weight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Weight Capacity
19-140-922 51 gal. Lightweight
19-140-923 30 gal. Medium-weight
19-140-669 35 gal. Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-140-922
Only null left
Add to Cart
Add to Cart

Absorbs oil and repels water

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • Absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color White
Capacity (English) 51 gal.
Capacity (Metric) 193 L
Material Polypropylene
Type Absorbent Pad, Oil-only
Packaging Quantity 200/Cs.
Weight Capacity Lightweight
Dimensions (L x W) 48.2 x 38.1 cm (19 x 15 in.)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.