Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterilization Pouches

Catalog No. 0181251 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
5 x 3.5 in.
9 x 3.5 in.
10 x 5.25 in.
13 x 7.5 in.
5 x 15 in.
8 x 16 in.
12 x 15 in.
15 x 10 in.
18 x 12 in.
This item is not returnable. View return policy

Catalog No. 01-812-51

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

No tape or heat sealing needed

Integral sealing strip eliminates the need to tape or heat seal pouches. Simply peel off protective strip, fold along perforation and press firmly to seal pouch.

  • Triple heat-processed seams provide excellent tear and puncture resistance
  • Suitable for steam or EtO gas sterilization
  • Indicator arrows change color when sterilization cycle is complete
  • Made of paper/plastic; medical-grade paper side guards against puncture
  • 2mil-thick blue transparent polyester/polypropylene laminate film side allows contents to be identified quickly and shows any compromise in the film
  • Corner tack seals prevent contamination in the seal area
  • Thumb notch makes opening pouch easy

Specifications

Color Blue
Material Paper, Plastic
Sterility Non-sterile
Thickness (English) 2 mil
Dimensions (L x W) 9 x 3.5 in.
Width (English) 3.5 in.
Width (Metric) 9 cm
Height (English) 9 in.
Height (Metric) 23 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.