Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes

Catalog No. 0644321 Shop All Fisherbrand Products
Click to view available options
Closure Type:
Flat Cap
Plug
Packaging:
Rack
Sleeve

Catalog No. 06-443-21

Only null left
Add to Cart
Add to Cart

Withstand speed of up to 15,000 x G

Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes are made of durable, chemical-resistant, clear polypropylene. Withstand speed of up to 15,000 x G

 

  • Black printed graduations are marked in 5mL increments from 5 to 50mL
  • Large white marking area makes labeling samples easy
  • With conical bottoms
  • Tubes are sterilized by gamma radiation
  • Nonpyrogenic
  • Packaged with two extra styrofoam racks
  • The lowest recommended working temperature (i.e. while centrifuging) is 0oC.
  • For storage, the polypropylene used in the tube body is stable as low as -80oC, however the limits for low temperature storage will vary depending on the solution being stored as well as the storage conditions
Two Cap Styles
  • Both styles offer secure, leak-resistant seals
  • Blue plug-seal closure features double-start thread design for an exceptionally tight seal
  • Flat-top caps offer faster handling and allow you to label the top of the tube

 

Order Info

Available packed in foam racks or in bulk packs.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 95 kPa
Diameter (English) Outside 1.1 in.
Capacity (Metric) 50 mL
Material Polypropylene
Includes Black graduations
No. per Case 500
Packaging Sleeve
Sterility Sterile
Shape Conical
Length (Metric) 115 mm
Capacity (English) 1.69 oz.
Bottom Shape Conical
Closure Type Plug
Writing Area White Marking Spot
Diameter (Metric) 28 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 15,000 x g
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.