Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Foam Biopsy Pads, Circular

Catalog No. p-4909090 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
25 mm
35 mm
This item is not returnable. View return policy

Catalog No. 22-038-222

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

These Circular Foam Biopsy Pads are verified for consistency to achieve optimum solvent flow.

  • Use to hold samples in place and prevent them from being lost during processing
  • Made from a cellular polyester urethane foam
  • Samples are sandwiched between foam pads and placed in either tissue capsules or cassettes with metal or plastic lids

Specifications

Product Type Biopsy Pad
Material Cellular Polyester Urethane Foam
Color Blue
Depth (Metric) 2 mm
Depth (English) 0.07 in.
Diameter (Metric) 25 mm
Diameter (English) 0.98 in.
Shape Circular
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.