Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Notebooks, Latex-Free

Catalog No. p-4935832 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
3.5 x 5 in.
5.5 x 8.5 in.
5.875 x 8.25 in.
8.25 x 11.75 in.
8.3 x 11.7 in.
8.5 x 11 in.
Ruled:
College Ruled
Grid
Yes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Ruled
18-001-503 5.5 x 8.5 in. College Ruled
18-003-059 8.3 x 11.7 in. Yes
18-001-542 8.5 x 11 in. College Ruled
18-001-543 8.5 x 11 in. Grid
18-001-545 5.5 x 8.5 in. Grid
18-001-546 3.5 x 5 in. College Ruled
18-003-065 8.25 x 11.75 in. College Ruled
18-003-066 5.875 x 8.25 in. College Ruled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 18-001-503
Only null left
Add to Cart
Add to Cart

Used for documentation in critical environments requiring low particulation and ESD generation. Fisherbrand™ Cleanroom Notebooks come in a variety of sizes.

  • For documentation in critical environments
  • Low particulate and ESD generation
  • Printed on #22 paper with college rule lines.
  • Semi-transparent high density polyethylene (HDPE) covers
  • 100 pages/50 sheets
  • Spiral bound

Specifications

Material Latex-free
Ruled College Ruled
Cover Material HDPE
Description 30/case
Dimensions (L x W) 5.5 x 8.5 in.
Certifications/Compliance ISO Clean 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.