Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Bulbs for Small Pipettes
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
Color:
Amber
Natural
Red
Compatible Tips:
2 mL
5 mm
6 mm
Finntip: 5 mL, QSP Tip: 5 mL
Description
Flexible, easy-to-attach bulbs
- Made of natural rubber or latex
- Available in a variety of sizes
- Designed for use with Pasteur pipettes, small pipettes, and medicine droppers
Specifications
Specifications
| Compatible Tips | 5 mm |
| Autoclavable | Not Autoclavable |
| Color | Natural |
| Disposable | Reusable |
| For Use With | Medicine Dropper, Small Pipette |
| Grip Type | Round |
| Material | Latex |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Bulb |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction