Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorbent Surface Liners

Catalog No. 1412747 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
300 ft. x 20 in.
50 ft. x 20 in.
Description:
Dispenser box
Roll
Quantity:
6 Case
Each
Material:
Cellulose/Poly Backing
Polypropylene
This item is not returnable. View return policy

Catalog No. 14-127-47

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Economical, highly absorbent bench liners protect surfaces from spills, allowing for safe and easy cleanup.

Protect surfaces from spills with economical, highly absorbent. bench liners that allow for safe, easy cleanup

  • Soft, durable, and highly absorbent multilayer liner cushions surfaces and absorbs and retains spills
  • Waterproof polypropylene backing resists most chemicals
  • Easily cut to desired size
  • White
  • Ideal for protecting benches and surfaces
  • Available in roll or dispenser box

Specifications

Product Type Bench Liner
Material Polypropylene
Absorbancy 380 mL/m2
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 20 in.
Width (Metric) 510 mm
Dimensions (L x W) 300 ft. x 20 in.
Backing Material poly
Color White
Description Roll
Disposable Single-use
For Use With (Application) Protect benchtops, floors and carts
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.