Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Water-Resistant, Shock-Resistant Stopwatch
SCI_ED

Catalog No. S407997 Shop All Fisherbrand Products
Click to view available options
Time Range:
24 hr.
This item is not returnable. View return policy

Catalog No. S407997

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Includes

  • Instructions
  • Battery
  • Lanyard

NIST traceability assures quality and accuracy. Fisherbrand Water-Resistant, Shock-Resistant Stopwatch is a general-purpose, quartz LCD digital stopwatch with O-ring-sealed ABS plastic case and is ideal for rough use.

  • Times to 24 hours with a resolution of 0.01 of a second
  • Features single-action, time-out, cumulative split and continuous timing
  • Displays time-of-day in date and the day of the week

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Water and Shock-resistant Stopwatch
Time Range 24 hr.
Alarms Audible
Accuracy 0.0001
Resolution 0.01 sec.
Display LCD
Material ABS Plastic
Dimensions (L x W x H) 2.12 x 2.37 x 0.5 in. (5.4 x 6 x 1.27 cm)
Length (English) 2.12 in.
Length (Metric) 5.4 cm
Width (English) 2.37 in.
Width (Metric) 6 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Weight (English) 1 oz.
Weight (Metric) 0.028 kg
Includes 2 Year battery, lanyard and instructions
For Use With (Application) Ideal for lab or plant use
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.