Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Traceable Circle Laser Infrared Thermometer with Type K and Calibration; 12:1 Ratio
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-60°C to +550°C
Description
With two laser sightings for accuracy.
- Get accurate, reliable measurements with included NIST-traceable calibration
- IR Range: -76 to 1022°F and -60 to 550°C
- Resolution is 0.1°, accuracy is ±2% or 2°C + 2%
- Adjustable emissivity may be set from 0.1 to 1.00 in increments of 0.01
- Field of view is 12:1
- Type k range: -83 to 2552°F and -64 to 1400°C
- MIN/MAX, average, current temperature along with: emissivity value, maximum memory, minimum memory, differential, average (time weighted), high temperature alarm, low temperature alarm, and probe temperature, °F/°C
- Circle Dot Lasers show the diameter of the area being measured, for better approximation of your target
- Audible, user settable, high and low alarms signal out of range conditions
- Backlight display permits viewing in low light conditions
- Size: 7 x 3.75 x 2 in.; weight: 9 oz.
- 1 year warranty
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
Specifications
| Certifications/Compliance | NIST Traceable |
| Dimensions (L x W x H) | 2 x 3.75 x 7 in. (5 x 95 x 178 mm) |
| Emissivity | 0.1 to 1 in 0.01 step |
| For Use With (Application) | Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field |
| Height (English) | 7 in. |
| Height (Metric) | 178 mm |
| Includes | Type-K beaded sensor and two AAA Alkaline battery |
| Length (Metric) | 50 mm |
| Probe Type | Type K Thermocouple |
| Resolution | 0.1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction