Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Container™ Precision Stat™ Centerfold Film
Shop All Fisher Container Corp. Products
Click to view available options
Dimensions (L x W):
100 ft. x 60 in.
Description
- Clear, amine-free antistatic film ideal for partitioning during retrofitting or construction
- 6mil thick for durability
- Individually packaged in lined cartons and labeled with size, gauge, and film type
Specifications
Specifications
| Color | Clear |
| For Use With (Application) | To reduce particulate contamination |
| Dimensions (L x W) | 100 ft. x 60 in. |
| Length (English) | 100 ft. |
| Width (English) | 60 in. |
| Width (Metric) | 152 cm |
| Product Type | Centerfold Film |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction