Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
First Safety™ Lecture Bottle Stand and Carrier
Shop All Justrite Safety Group Products
Click to view available options
Holds:
6 Cylinders
One Cylinder
Dimensions (L x W x H):
18.5 x 8.6 x 5.75 in.
8 x 8 x 5 in.
Description
Heavy duty PVC stand and carrier are designed to safely hold lecture bottles.
Carrier
- Makes it easy to transport up to 6 cylinders between classrooms
- Dimensions: 18.5 x 8.6x 5.75 in. (46.3x 21.6x 14.4cm)
Stand
- Holds the round bottom cylinders upright, keeping your hands free for dispensing and filling
- Dimensions: 8 x 8 x 5 in. (20 x 20 x 12.5cm)
Specifications
Specifications
| Material | PVC |
| Height (Metric) | 12.7 cm |
| Height (English) | 5 in. |
| Dimensions (L x W x H) | 8 x 8 x 5 in. |
| Length (English) | 8 in. |
| Length (Metric) | 20.3 cm |
| Width (English) | 8 in. |
| Width (Metric) | 20.32 cm |
| Holds | One Cylinder |
| Product Type | Lecture Bottle Stand |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction