Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

First Safety™ Gas Cylinder Brackets

Catalog No. 17989114 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
1 Cylinder
2 Cylinders
3 Cylinders
Dimensions (L x W x H):
4.25 x 8 x 4 in.
35.75 x 4 x 2 in.
8 x 4 x 2 in.
24 x 4 x 2 in.
Mounting:
Bench
Wall
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W x H) Mounting
17-989-114 1 Cylinder 4.25 x 8 x 4 in. Bench
17-987-155A 1 Cylinder 8 x 4 x 2 in. Wall
17-987-155B 2 Cylinders 24 x 4 x 2 in. Wall
17-987-155C 3 Cylinders 35.75 x 4 x 2 in. Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-989-114 Supplier First Safety™ Supplier No. 35258
Only null left
Add to Cart
Add to Cart

All-steel construction wall mounted brackets

  • Straps rate 1138 psi and are the primary means of support, enabling cylinders to be held tight and secure against brackets
  • Support straps are 1.5 x 137cm (3.8 x 54 in.) long polypropylene with steel cinch buckle
  • Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
  • Steel parts are sealed with powder paint to assure long service life and chemical resistance
  • Optional Chain Sets (G-105) can be easily retrofit as a second means of support
  • Hold 10.16 to 30.48cm (4 to 12 in.) diameter cylinders
  • Constructed from 11 gauge hot rolled steel

Specifications

Material Steel
Height (Metric) 10.16 cm
Height (English) 4 in.
Dimensions (L x W x H) 4.25 x 8 x 4 in.
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Holds 1 Cylinder
Gauge 11g
Includes Swivel feet, non-slip pads to clamp to bench/table tops
Mounting Bench
Product Type Bracket
Certifications/Compliance NFPA1, CalOSHA, UFC
For Use With (Equipment) Gas cylinder
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.