Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

First Safety™ Gas Cylinder Brackets

Catalog No. 17987155B Shop All Justrite Safety Group Products
Click to view available options
Holds:
1 Cylinder
2 Cylinders
3 Cylinders
Dimensions (L x W x H):
4.25 x 8 x 4 in.
35.75 x 4 x 2 in.
8 x 4 x 2 in.
24 x 4 x 2 in.
Mounting:
Bench
Wall

Catalog No. 17-987-155B

Supplier: First Safety™ 35264

Only null left
Add to Cart
Add to Cart

All-steel construction wall mounted brackets

  • Straps rate 1138 psi and are the primary means of support, enabling cylinders to be held tight and secure against brackets
  • Support straps are 1.5 x 137cm (3.8 x 54 in.) long polypropylene with steel cinch buckle
  • Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
  • Steel parts are sealed with powder paint to assure long service life and chemical resistance
  • Optional Chain Sets (G-105) can be easily retrofit as a second means of support
  • Hold 10.16 to 30.48cm (4 to 12 in.) diameter cylinders
  • Constructed from 11 gauge hot rolled steel

Specifications

Material Steel
Height (Metric) 5 cm
Height (English) 2 in.
Dimensions (L x W x H) 24 x 4 x 2 in.
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Holds 2 Cylinders
Gauge 11g
Includes Steel reinforced vinyl edge guarding, woven polypropylene straps, cinch style buckles, support strap
Mounting Wall
Product Type Bracket
Certifications/Compliance NFPA1, CalOSHA, UFC
For Use With (Equipment) Gas cylinder
Weight (English) 7 lb.
Weight (Metric) 3.17 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.