Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fire Retardant Oval Tags for M6/M7 Printers

Catalog No. p-7250623 Shop All Brady Corporation Products
Click to view available options
Diameter (English) Hole:
0.125 in.
0.25 in.
Height (English):
0.758 in.
1 in.
1.206 in.
1.75 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Quantity:
100 Tags
1000 Tags

Catalog No. 17-012-036

Supplier: Brady™ M7110145FRGY

Only null left
Add to Cart
Add to Cart

These rigid polyethylene tags are printable, non-adhesive, and flame- and tear-resistant. May be used for a wide array of identification applications.

  • Constructed from a 9.5 mil cross laminated polyethylene film and a thermal transfer printable topcoat
  • Suitable for thermal transfer printing, then folded over and held together in a two-ply format with a pressure sensitive adhesive with tear resistant qualities
  • Operating temperature of -40°C to +100°C (-40°F to +212°F)
  • This multipurpose material can be used for a variety of tag applications including identification of multiconductor cables, inventory, equipment, lockout, safety warning repair and work-in-progress
  • For use in Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
  • B-145 polyethylene material
  • RoHS Compliant

Specifications

Quantity 100 Tags
Type Safety Tag
Certifications/Compliance ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, ASTM D 1000, ASTM D 1938
Color Gray
Material Polyethylene
Finish Matte
For Use With (Application) Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Height (English) 1 in.
Height (Metric) 25.4 mm
Includes Roll of Tags
Shape Oval
Thickness 0.023 in.
Temperature Range (Metric) -40°C to +100°C
Temperature Range (English) -40°F to +212°F
Style Die-cut
Waterproof No
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Diameter (English) Hole 0.25 in.
Diameter (Metric) Hole 6.35 mm
Label Type Thermal Transfer
For Use With (Equipment) M710, BMP71
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.