Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Round-Bottom Polystyrene Test Tubes with Cell Strainer Snap Cap, 5mL
BIOPHARMAGREENER_CHOICE

Catalog No. 0877123 Shop All Corning Products
Click to view available options
Includes:
35 μm Nylon Mesh Screen
This item is not returnable. View return policy

Catalog No. 08-771-23

Supplier: Falcon™ 352235

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for flow cytometry applications. Falcon™ 12x75mm Test Tube with Cell Strainer Snap Cap offer a convenient solution to prepare laboratory samples.

  • Widely used and referenced in laboratory protocols
  • Dual position snap-cap prevents sample loss with ease of handling
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polystyrene tubes are best suited for procedures requiring high optical clarity
  • Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • Tube dimensions and volumes are approximate
  • OD: 12 mm
  • Graduations: No
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polystyrene
For Use With Corning FACS System
Includes 35 μm Nylon Mesh Screen
Sterility Sterile, nonpyrogenicity tested to less than 0.1 EU/ mL
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.