Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Round-Bottom Polystyrene Test Tubes
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. p-196920 Shop All Corning Products
Click to view available options
Capacity (Metric):
5 mL
8 mL
14 mL
16 mL
19 mL
Closure Type:
Not Included
Screw Cap
Snap Cap
Sterility:
Non-sterile
Sterile
Packaging:
1000/Cs.
Bag of 125, 1000/Cs.
Bag of 25, 500/Cs.
Bulk, 1000/Cs.
Individually wrapped, 500/Cs.
This item is not returnable. View return policy

Catalog No. 14-959-40B

Supplier: Falcon™ 352045

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed of optically clear polystyrene for easy viewing of sample. Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.

  • Widely used and referenced in laboratory protocols
  • Dual position snap-cap prevents sample loss with ease of handling
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polystyrene tubes are best suited for procedures requiring high optical clarity
  • Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • Tube dimensions and volumes are approximate

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color Clear
Description 1400 x G
Capacity (Metric) 19 mL
Length (Metric) 150 mm
Material Polystyrene
Disposable Single-use
Includes Screw cap
Packaging Individually wrapped, 500/Cs.
Sterility Sterile
Graduated No
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Test Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.