Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Protective Industrial Products EZ-Cool™ Max Evaporative Cooling Towel

Catalog No. 19013575 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Quantity:
10 Bags
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-013-575 10 Bags
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-013-575 Supplier Protective Industrial Products Supplier No. 396EZ900NV
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Evaporative Cooling Towel quickly reduces temperature when soaked in water and activated to provide cooling effect.

  • Quickly reduces temperature when soaked in water and activated to provide cooling effect.
  • Activate the towel by waving or snapping it in air
  • Provides UV protection and resists odors
  • Retail-ready storage container that can clip onto a belt or uniform
  • Reusable and machine washable

Specifications

Material Nylon, Polyester
Product Type Evaporative Cooling Towel
Size Universal
Length (Metric) 101.6 cm
Length (English) 40 in.
Closure Type Tie
Band Type EZ-Cool
Dimensions (L x W) 40 x 12 in.
Quantity 10 Bags
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.