Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Euramco Ramfan™ EV400 Variable Speed Turbo Blowers
SDP

Catalog No. 19160100
Click to view available options
:
EV400 Dual current turbo blower

Catalog No. 19-160-100

Supplier: Euramco EB80500

Requires

Optional accessories: Standard duct, disposable duct, Layflat duct, Duct carrying bags, Cooling collar

Dual current feature

  • 7-Blade polymer TurboForce™ impeller for increased shatter resistance
  • Starts from 2kW generator
  • Powder coated steel frame 1 in. (25mm) with all terrain pneumatic tires
  • Retractable handle for upright movement
  • IntelliSense™ water-resistant variable speed controls
  • 0-20° tilt for easy set-up

Specifications

Color Red
Depth (English) 18.5 in.
Depth (Metric) 46.99 cm
Certifications/Compliance CE
Diameter (English) Fan 16 in.
Amperage 15 or 20 A
Diameter (Metric) Fan 40.64 cm
Product Type EV400 variable speed turbo blower
Hertz 50/60 Hz
Voltage 115 V
Electrical Requirements 115 V, 50/60 Hz
Flow Rate 9184, 11391 cfm
Height (English) 23 in.
Horsepower 1.5 hp
Height (Metric) 58.42 cm
Material Metal
Noise 97 dB
Width (Metric) 44.45 cm
Weight (English) 68 lb.
Weight (Metric) 30.84 kg
Width (English) 17.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.