Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes with Fixed Volume
GREENER_CHOICE

Catalog No. p-3790202 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
Accuracy:
±0.6%
±0.7%
±0.8%
±1%
±1.2%
Color:
Blue
Gray
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Color
13-690-036 10 μL ±1.2% Gray
13-690-035 10 μL ±1.2% Yellow
13-690-037 20 μL ±0.8% Gray
13-690-038 20 μL ±1% Yellow
13-690-039 25 μL ±1% Yellow
13-690-040 50 μL ±0.7% Yellow
13-690-041 100 μL ±0.6% Yellow
13-690-043 200 μL ±0.6% Blue
13-690-042 200 μL ±0.6% Yellow
13-690-044 250 μL ±0.6% Blue
13-690-045 500 μL ±0.6% Blue
13-690-046 1000 μL ±0.6% Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-690-036 Supplier Eppendorf™ Supplier No. 3124000016
Only null left
Add to Cart
Edge
Add to Cart

Resistant to chemical, thermal, and mechanical stress

  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display Calibration display and adjustment opening for specific liquids and volumes Ultra light PerfectPiston™ piston system constructed of chemically resistant Fortron™ Quick connection clip allows removal of lower part in two quick steps (not in 10μL pipetters) Spring loaded tip cone promotes tight fit to the tip Color indicates pipetter's volume

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±1.2%
Autoclavable Autoclavable
Color Gray
For Use With 20 μL Pipette Tip
Type Fixed Volume Pipette
Volume (Metric) 10 μL
For Use With (Equipment) 20μL Pipette tip
Includes Spring loaded tip cone, ejector, grey operating button
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.