Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips
GSA_VA

Catalog No. 0540356 Shop All Eppendorf North America Products
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.1 to 5 mL
0.2 to 5 mL
0.25 to 2.5 mL
0.5 to 10 mL
0.5 to 20 μL L
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Gray
Dark Green
Green
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Length (Metric):
34 mm
40 mm
46 mm
53 mm
55 mm
71 mm
76 mm
103 mm
115 mm
120 mm
165 mm
175 mm
243 mm
Packaging:
1000 Tips (2 Bags x 500 Tips)
1000 Tips (4 Bags x 250 Tips)
200 Tips (2 Bags x 100 Tips)
300 Tips (3 Bags x 100 Tips)
500 Tips (5 Bags x 100 Tips)

Catalog No. 05-403-56

Supplier: Eppendorf™ 022492021

Only null left
Add to Cart
Add to Cart

Eppendorf epT.I.P.S.™ Bulk packs offers a practical, high-volume solution with 'Eppendorf Quality' pipette tips, ensuring precise and reliable measurements for various lab applications, packaged economically for high-throughput settings.

The original, high-quality eppendorf pipette tips

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 μL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 μL, 300 μL and 1,000 μL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.5 to 20 μL L
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (English) 1.81 in.
Length (Metric) 46 mm
Clean Claims Eppendorf Quality (Non-sterile)
For Use With (Application) Reliable, reproducible, high-precision pipetting for standard laboratory use
Format Bulk
Tip Style Extended Length, Finely Tapered, Universal
Packaging 1000 Tips (2 Bags x 500 Tips)
Product Type Pipette Tips
Color Code Light Gray
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Graduated Yes
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.