Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Combitips Advanced™ Biopur™ Pipette Tips
GSA_VAGREENER_CHOICE

Catalog No. 13683723 Shop All Eppendorf North America Products
Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
0.5 mL
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
Color Code:
Blue
Green
Light Blue
Light Gray
Orange
Red
Violet
White
Yellow

Catalog No. 13-683-723

Supplier: Eppendorf™ 0030089669

Only null left
Add to Cart
Add to Cart

Meet the increased requirements of a modern laboratory with these pipetter tips. Eppendorf™ Combitips Advanced™ Biopur™ Pipetter Tips make working with radioactive, aggressive or toxic materials safer. Hermetically sealed piston prevents aerosol contamination.

Meet the increased requirements of a modern laboratory with these pipetter tips. Eppendorf™ Combitips Advanced™ Biopur Pipetter Tips make working with radioactive, aggressive or toxic materials safer. Hermetically sealed piston prevents aerosol contamination.

Combitips advanced are the ideal components for all Multipettes™. The new individual color coding facilitates quick identification of the desired tip.

  • Slip agent free
  • Color-coded tip size recognition
  • Funnel geometry from cylinder to rim, prevents damage to gloves and ensures comfortable handling
  • Function according to the positive displacement principle
  • Elongated design for complete emptying of all common tubes
  • Optimized graduations for visibility of liquid volume
  • Automatic Combitip recognition and volume calculation
  • 3D design on the upper rim for easy recognition
  • Maximum range offered by nine volume sizes (0.1 to 50 mL)
  • Dust free storage

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 5 mL
Sterility Sterile
Color Colorless
Autoclavable Not Autoclavable
Clean Claims Biopur™ (Sterile)
Format Individually Wrapped
Tip Style Extended Length, Positive Displacement
Packaging 100 Pk., Individually Blister-wrapped
Product Type Pipette Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Eppendorf Multipette
Graduated Yes
Product Line CombiTips Advanced
Material Polypropylene
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.