Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5424R Microcentrifuges

Catalog No. 05401203 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
24 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-401-203 24 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-401-203 Supplier Eppendorf™ Supplier No. 5404000138

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424R Microcentrifuges feature a 24-place capacity and speed up to 21,130 x g. Patented compressor technology reduces vibrations and protects your samples.

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ∼ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 15,000 rpm
Max. RCF 21,130 x g
Display Color Graphic Display
Height (English) Exterior 10 in.
Height (Metric) Exterior 26 cm
Width (English) Exterior 11.4 in.
Width (Metric) Exterior 29 cm
Temperature Range -10°C to +40°C
Type 5424R Microcentrifuge
Electrical Requirements 120 V 50/60 Hz
Controller Type Keypad
Depth (English) 18.9 in.
Depth (Metric) 48 cm
Maximum Force Range 21,000 to 21,999 x g
Maximum Speed Range 15,000 to 15,999 rpm
Rotor Included Yes
Refrigerated Yes
Run Time 30 sec. to 9 hr. 59 min. with HOLD
Net Weight 46.3 lb. (21 kg)
Program Storage FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
Product Line 5424R
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.