Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Empore™ C8 and C18 Extraction Disks
SDP

Catalog No. p-7162244 Shop All CDS Analytical Products
Click to view available options
Sorbent:
C18-HD
C8-HD
Diameter (Metric) Outer:
4.7 cm
9.0 cm
Quantity:
Case of 30
Case of 60

Catalog No. 13-110-016

Supplier: CDS 98060402140EA

Only null left
Add to Cart
Add to Cart

Formerly 3M™ Empore™ C8 and C18 Solid Phase Extraction Disks (SPE): 2215, 2214, 2315 & 2314. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.

Formerly 3M™ Empore™ C8 and C18 Solid Phase Extraction Disks (SPE): 2215, 2214, 2315 & 2314. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.

  • Effective for extracting PCBs, PNAs, organochlorine pesticides, phenoxy acid herbicides, phthalates, and triazines
  • Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
  • Available with a variety of packings in 47 and 90mm sizes
  • C8 disk is approved for use in EPA Method 549.1
  • C18 disks are approved for use in EPA Methods 506, 550.1, 525.2, 1613B, 508.1, and 3535; 90mm C18 Disk is also approved for use in EPA Method 608

Specifications

Base Material Silica
Certifications/Compliance EPA Method 549.1
For Use With (Application) Extracting PCBs, PNAs, Organochlorine Pesticides, Phenoxy Acid Herbicides, Phthalates, and Triazines
Sorbent C8-HD
Type Extraction Disk
Quantity Case of 60
Solvent Reduction 90%
Length (Metric) 4.7 cm
Diameter (Metric) Outer 4.7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.