Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Emergency Airway Procedure Storage Box
SDP

Catalog No. p-200106349
Change view
Click to view available options
Dimensions (L x W x H):
7 x 14 x 14 in.
8 x 16 x 20 in.
Style:
Magnetic Mount
Tape Mount
Wall Mount
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Style
22-022-596 7 x 14 x 14 in. Magnetic Mount
22-022-595 7 x 14 x 14 in. Tape Mount
22-022-594 7 x 14 x 14 in. Wall Mount
22-022-593 8 x 16 x 20 in. Magnetic Mount
22-022-592 8 x 16 x 20 in. Tape Mount
22-022-591 8 x 16 x 20 in. Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-022-596 Supplier Poltex Supplier No. AMBUBAG14714M
Only null left
Add to Cart
Add to Cart

Storage emergency crash box designed to hold resuscitation bag and tubing, manual ventilators, etc. Magnetic closure, stainless steel hinges and a front latch accepts either a locking safety seal or padlock.

  • Emergency crash box holds resuscitation bag and tubing, manual ventilators, etc.
  • Magnetic closure and stainless steel hinges
  • Front latch accepts either a locking safety seal, or a padlock
  • Made from clear PETG
  • Choose from two sizes
  • Available as magnet mount (powerful magnets included), wall mount (screws/anchors included), and tape mount (VHB tape included)

Specifications

Product Type Emergency Airway Procedure Storage Box
Color Clear
Material PETG
Dimensions (L x W x H) 7 x 14 x 14 in.
For Use With (Equipment) Resuscitation Bag and Tubing
Style Magnetic Mount
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.