Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Elephant Z-Stool

Click to view available options
Seating Height:
18 in.
22 in.
24 in.
Includes:
Stool
Stool, Backrest
Description
- 14-gauge chrome-plated eye-shaped tubular steel frame
- Ergonomic blow molded contoured seat providing maximum air comfort
- Foot Rings are welded to each leg by 4 contact points for added rigidity
- Glides are permanently attached with embedded TPU and provide quiet and smooth gliding on all floor types
- Nests on tabletops for easy cleanup and storage
Specifications
Specifications
| Product Type | Elephant Z-Stool |
| Load Bearing Capacity (Metric) | 226.8 kg |
| Load Bearing Capacity (English) | 500 lb. |
| Width (Metric) | 42.545 cm |
| Includes | Stool |
| Weight (English) | 12 lb. |
| Weight (Metric) | 5.4 kg |
| Certifications/Compliance | MAS Certified Green; ANSI-BIFMA |
| With Casters | No |
| With Tilt | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction