Learn More
ZING™ Enterprises Eco Beard/Hair Net Dispenser, Clear Recycled Plastic with Hinged Lid
Description
ZING Beard/Hair Net Dispenser conveniently stores beard or hair nets for quick and easy access. Beard/Hair Net Dispenser is made from heavy-duty 100% recycled PETG providing superior durability and crack resistance over other materials like acrylic. Dispenser is ideal for high use applications and can be mounted on a wall or placed on a counter-top. Durable PETG hinges support a lid that keeps contents clean and dust free. Recycled materials support sustainability initiatives and LEED Credits. Dispenser uses clear plastic and includes pre-drilled holes for easy mounting. Measures 9 in.H x 7.5 in.W x 8 in.D. Beard/Hair Nets Not Included. Made in the USA.
Specifications
Specifications
| Product Type | Dispenser |
| Color | Clear |
| Dimensions (L x W) | 8 x 7.5 in. |
| Width (English) | 7.5 in. |
| Height (English) | 8 in. |
| Material | Plastic |
| Mounting | Corner Holes |
| For Use With (Application) | Dispenser |
| Quantity | 1 Ea. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.