Learn More
Description
- Choice of electropolished or chrome-plated finish
- 24 in. deep (length varies by model)
Specifications
Specifications
| Width (English) | 60 in. |
| Size | Medium |
| Product Type | Gowning rack |
| Width (Metric) | 152.4 cm |
| Dimensions (L x W x H) | 60 x 24 x 86 in. |
| Finish | Chrome-plated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.