Learn More
Drummond™ Portable Pipet-Aid™ XP Pipet Controller

Description
Smaller, lightweight and specifically designed to minimize operator fatigue
- Lightweight and compact
- Accepts most pipets from 1 to 100mL
- Three-speed settings (fast, medium, slow) provide more precise control in filler mode and dispenser modes
- EZ Grip nosepiece with double membrane filter
- Easy-access battery replacement
- Removable stand
- Holster-type wall bracket
- Powered by a 9-volt (Ni-MH) rechargeable battery
Order Info
Contact your Fisher Scientific Customer Service Representative for available replacement parts.
Certifications
CE, Euro version
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Battery Type | NiMH |
| Compatible Tips | EZ Grip TC Filter Nosepiece |
| Autoclavable | Not Autoclavable |
| Model | w/ Gravity drain |
| Type | Filler/Dispenser |
| Volume (Metric) | 1 to 100 mL |
| For Use With (Application) | For rapid filling of large pipets |
| For Use With (Equipment) | 1 to 100mL pipets |
| Includes | Wall bracket, 4 replacement filters and 110V recharger |
| Weight (English) | 7.5 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.