Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Drop-In Black Polypropelyne Cup Sink

Catalog No. 06000457 Shop All Fisherbrand Products
Change view
Click to view available options
:
Cup Sink Style, 6 in.Long, 3 in.Wide, 3.7 in.Deep
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
06-000-457 Cup Sink Style, 6 in.Long, 3 in.Wide, 3.7 in.Deep
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-457
Only null left
Add to Cart
Add to Cart

Includes

Tail Piece and Strainer

These Fisherbrand™ Drop In Epoxy Resin Sinks are chemically resistant, come with coved corners and are pitched to the drain.

  • All sinks are black epoxy resin
  • Drop In Sinks can be converted to be undermount sinks, however cabinet sink supports will be required

Specifications

Material Epoxy
Includes Strainer, cap and drain pipe
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Height (English) 3.7 in.
Height (Metric) 9.4 cm
Depth (English) Basin 3.7 in.
Depth (Metric) Basin 9.4 cm
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.