Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Double Convex Glass Lens
SCI_ED

Catalog No. S23670 Shop All Eisco Products
Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
Length (Metric) Focal:
100 mm
1000 mm
150 mm
200 mm
250 mm
300 mm
300 to 1000 mm
50 mm
500 mm

Catalog No. S23670

Supplier: Eisco™ PH0534BCV

Only null left
Add to Cart
Add to Cart

Perform experiments with a high quality, optically true lens. The Double Convex Glass Lens is made of optically worked, highly polished glass with ground edges.

  • Spherical
  • Optically worked glass
  • Ground edges
  • Highly polished

Specifications

Material Glass
Diameter (Metric) 38 mm
Length (Metric) Focal 100 mm
Product Type Double Convex Lens
Shape Double Convex
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.