Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Double Concave Glass Lens
SCI_ED

Catalog No. S27394 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
125 mm
Length (Metric) Focal:
100 mm
1000 mm
150 mm
20 mm
200 mm
250 mm
300 mm
50 mm
500 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal
S27394 50 mm 250 mm
S27709 38 mm 50 mm
S27392 38 mm 100 mm
S23673 38 mm 150 mm
S23674 38 mm 200 mm
S27393 38 mm 250 mm
S83612 50 mm 50 mm
S23675 50 mm 100 mm
S27710 50 mm 150 mm
S27711 50 mm 200 mm
S27712 75 mm 100 mm
S27713 75 mm 150 mm
S23676 75 mm 200 mm
S27395 75 mm 250 mm
S24367 75 mm 300 mm
S24368 75 mm 500 mm
S27396 75 mm 1000 mm
S27397 125 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. S27394 Supplier Eisco™ Supplier No. PH0536KCC
Only null left
Add to Cart
Add to Cart

Perform experiments with high quality, optically true lenses. The Double Concave Glass Lens is made of optically worked, highly polished glass with ground edges.

  • Spherical
  • Optically worked glass
  • Ground edges
  • Highly polished

Specifications

Material Glass
Diameter (Metric) 50 mm
Diameter (English) 2 in.
For Use With (Application) Educational Purposes, Top Spinning
Length (Metric) Focal 250 mm
Product Type Double Concave Lens
Shape Double Concave Circle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.