Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Dog (Canis lupus familiaris) Sternum
SDPSCI_ED

Catalog No. S00580 Shop All 3B Scientific Products
Click to view available options
:
Dog Sternum; For Use With: Demonstrating Bone Structure and Anatomy
This item is not returnable. View return policy

Catalog No. S00580

Supplier: 3B Scientific™ 1021061

This item is not returnable. View return policy

3B Scientific Real sternum of a dog to demonstrate the typical bone structure and anatomy.

  • Real sternum of a dog to demonstrate the typical bone structure and anatomy.
  • Domestic Dog (Canis lupus familiaris)
  • Taxonomy:
    • Class: Mammals
    • Order: Predators
    • Family: Dogs
    • Diet: Carnivore
    • Size: Approx. 20 to 85 cm
    • Weight: Approx. 1 to 70 kg
    • Age: 7 to 18 years
    • Skeleton: Approx. 280 individual bones
  • Dentition formula:
    • Number: 42
    • Incisors (I): 3/3
    • Canines (C): 1/1
    • Premolars (P): 4/4
    • Molars (M): 3/3

Specifications

For Use With (Application) Demonstrating Bone Structure and Anatomy
Weight (English) 0.03 lb.
Product Type Dog Sternum
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.