Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ready America™ Deluxe Hygiene Emergency Kit, 10 Pack

missing translation for 'orderingAttributeHoverText'
Color:
Clear
Description
Includes
Emergency Kit, 10 Pack
- Includes the following:
- 1 Toothbrush
- 1 Toothpaste
- 1 Mouthwash
- 1 Comb
- 1 Lotion
- 1 Shampoo
- 1 Washcloth
- 3 Shave Gel Packets
- 1 Disposable Razor
- 1 Soap
- 1 Deodorant
- 3 Sanitary Napkins
- 1 Pocket Tissue Pack
- 6 Pre-Moistened Towelettes
- 1 Moist Cotton Towel
- 1 Bottle of Hand Sanitizer (0.5 oz.)
- 1 Cosmetic Bag w/ Zipper
Specifications
Specifications
| Product Type | Hygiene Kit |
| Color | Clear |
| Material | Plastic |
| Height (English) | 8.5 in. |
| Height (Metric) | 21.59 cm |
| Length (English) | 14.25 in. |
| Length (Metric) | 36.19 cm |
| Weight (English) | 9 lb. |
| Weight (Metric) | 4.09 kg |
| Width (English) | 10.25 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction