Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ CiDehol™ 70 Isopropyl Alcohol Solution
GREENER_CHOICE

Catalog No. p-83743 Shop All Decon Labs Products
Click to view available options
Volume (English):
16 oz.
32 oz.
1 gal.
5 gal.
55 gal.
Volume (Metric):
0.47 L
0.94 L
3.8 L
20 L
209 L

Catalog No. 04-355-130

Supplier: Decon™ 8406

Only null left
Add to Cart
Edge
Add to Cart

Ready-to-use 70% isopropyl alcohol (IPA). Isopropanol.

  • Filtered to 0.2μm
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.)
  • Item contains recycled content
  • Non-toxic

Specifications

Product Type Isopropyl Alcohol
Form Liquid
pH Neutral
Product Line CiDehol
Scent Unscented
Sterility Non-sterile
Composition 70% Isopropyl Alcohol, 30% Purified Water
Filtered 0.2 μm
Flammable Yes
For Use With (Application) Clean surfaces and Hoods in microbiology labs and tissue culture labs
Volume (English) 5 gal.
Volume (Metric) 20 L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.