Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DECON-AHOL WFI Formula, Sterile

Catalog No. 19546115 Shop All VAI Products
Click to view available options
Volume (English):
32 oz.
This item is not returnable. View return policy

Catalog No. 19-546-115

Supplier: VAI DECWFIBOT02

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

DECON-AHOL WFI Formula is for disinfecting and sanitizing cleanrooms and controlled areas in health care institutions, biopharmaceutical, medical device, and diagnostic manufacturing facilities.

  • Low remaining residue
  • Low in endotoxin levels
  • For use on a multitude of surfaces

Specifications

Product Type Disinfectant Solution
Sterility Sterile
Composition 70% USP Isopropyl Alcohol, 30% USP Water for Injection
Container Type Bottle
For Use With (Equipment) ASEPTI-CLEANSE Dispenser
Volume (English) 32 oz.
Volume (Metric) 946.4 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.