Learn More
Cumberland Swan 70% Isopropyl Alcohol
Description
- Contains 70% isopropyl alcohol
- Made from the highest quality ingredients for national brand equivalent performance
- Manufactured according to GMP
Specifications
Specifications
| Concentration | 70% |
| Container Type | Bottle |
| For Use With (Application) | First aid antiseptic for minor cuts, scrapes and minor burns, used for rubbing and massaging, used to disinfect and sterilize objects and surfaces where Bacteria may form |
| Volume (English) | 16 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.