Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ORS Nasco CRC™ Food Grade Silicone Lubricant

Catalog No. 18861233
Encompass
Encompass_Preferred
Change view
Click to view available options
Volume (English):
16 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
18-861-233 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-861-233 Supplier ORS Nasco Supplier No. 12503040
Only null left
Add to Cart
Add to Cart

Multi-purpose silicone spray for food processing and handling applications

  • Colorless, odorless, non-staining film lubricates and protects in most metal to non-metal applications
  • Silicone film eliminates binding and sticking, while protecting most surfaces
  • It may be used as a release agent
  • Harmless to most rubbers and plastics
  • Reduces galling and friction
  • Convenient 360° spray valve that can be sprayed from any position
  • Aerosol spray, 16 oz. (473mL)
  • This product is labeled extremely flammable

Certifications

Meets FDA Regulation 21 CFR 178.3570 and NSF H1 registered for incidental food contact.

Specifications

Product Type Container
Material Silicone
Certifications/Compliance FDA, 21 CFR 178.3570 and NSF H1
For Use With (Application) Multi-purpose silicone spray for food processing and handling applications
Quantity 12 Cs.
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.